Motion
2 1/2 EB SPR500

KOP-FLEX
2 1/2 EB SPR500

1959824 Gear Coupling Component - Spacer, Coupling Size: 2.5, Carbon Steel
MI ITEM #00505696
MFR #2 1/2 EB SPR500
List Price$5,802.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
2 1/2 EB SPR500

1959824 Gear Coupling Component - Spacer, Coupling Size: 2.5, Carbon Steel
MI ITEM #00505696
MFR #2 1/2 EB SPR500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,802.22/each for your price

Overview

Mfr description
2 1/2 EB SPR500
  • Unique 40 degree tooth form distributes loads over a larger area than a 20 degree tooth. Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability. Unique, high misalignment seal design - superior to standard o-rings. Optional pilot rings provide a positive piloted connection between sleeves and/or rigids.

Specifications

  • Product Types
    Spacer
  • Coupling Size Code
    2.5
  • Series
    Fast, Series H, Waldron
  • Material
    Carbon Steel
  • Outside Diameter
    8.3750 in
  • Bolt Type
    Exposed
  • Manufacturer Upc Number
    662384107623
  • Manufacturer Product Page
  • Weight
    22.81 lbs
  • Includes
    Spacer
  • Product Type
    Gear Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text