Motion
1 1/2F MMHUB

KOP-FLEX
1 1/2F MMHUB

Gear Coupling Hub - 1-1/2, 1-5/8 in, Mill Motor Machinable
MI ITEM #00505729
MFR #1 1/2F MMHUB
List Price$1,497.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
1 1/2F MMHUB

Gear Coupling Hub - 1-1/2, 1-5/8 in, Mill Motor Machinable
MI ITEM #00505729
MFR #1 1/2F MMHUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,497.25/each for your price

Overview

Mfr description
1 1/2F MMHUB
  • Provides 300% greater lubricant capacity than o-ring style couplings. Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life. Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.

Specifications

  • Coupling Size Code
    1.5
  • Bore Type
    Rough Bore
  • Bore Diameter
    1.6250 in
  • Flex Type
    Gear
  • Length Through Bore
    3.5625 in
  • Coupling Overall Length
    4 in
  • Hub Diameter
    2.1875 in
  • Torque Capacity
    17000
  • Max Rpm
    12000 rpm
  • Component Type
    Mill Motor Hub
  • Series
    FASTS
  • Mill Motor Frame Size
    602, 802, AC1, AC2, AC4
  • Sleeve Outside Diameter
    6.0000 in
  • Tooth Profile
    Straight
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384727395
  • UPC_NO
    662384727395
  • Weight
    4.7800 lbs
  • Material
    Carbon Steel
  • Outside Diameter
    6.0000 in
  • Product Type
    Gear Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text