Motion
2 1/2F MMHUB

KOP-FLEX
2 1/2F MMHUB

1961184 Gear Coupling Component - Mill Motor Hub, Coupling Size: 2.5, Carbon Steel
Mi Item #00505737
MFR #2 1/2F MMHUB
Price$1,695.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
2 1/2F MMHUB

1961184 Gear Coupling Component - Mill Motor Hub, Coupling Size: 2.5, Carbon Steel
Mi Item #00505737
MFR #2 1/2F MMHUB

Mfr description
2 1/2F MMHUB
  • Provides 300% greater lubricant capacity than o-ring style couplings. Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life. Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,695.29/each

Specifications

Dimensions

  • Coupling Size Code
    2.5
  • Outside Diameter
    2.7500 in
  • Weight
    16.01 lbs

Details

  • Bolt Type
    Exposed/Shrouded
  • Includes
    Mill Motor Hub
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384917734
  • Material
    Carbon Steel
  • Product Type
    Gear Coupling Components
  • Product Types
    Mill Motor Hub
  • Series
    Fast, Series H, Waldron
  • UPC_NO
    662384917734
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)