Motion
2 1/2F MMHUB06

KOP-FLEX
2 1/2F MMHUB06

Gear Coupling Hub - Cplg Size: 2.5, Bore Type: Tapered, Gear, Material: Carbon Steel
Mi Item #00505741
MFR #2 1/2F MMHUB06
Price$1,668.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
2 1/2F MMHUB06

Gear Coupling Hub - Cplg Size: 2.5, Bore Type: Tapered, Gear, Material: Carbon Steel
Mi Item #00505741
MFR #2 1/2F MMHUB06

Mfr description
2 1/2F MMHUB06
  • Provides 300% greater lubricant capacity than o-ring style couplings. Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life. Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,668.33/each

Specifications

Dimensions

  • Bore - Side 1
    2.5000 in, 63.50 mm
  • Bore Diameter
    2.5000 in
  • Bore Length
    4.0000 in, 101.60 mm
  • Container Size
    1
  • Coupling Overall Length
    6-3/16 in
  • Coupling Size
    2-1/2 in
  • Coupling Size Code
    2.5
  • Hub Diameter
    3.6250 in
  • Keyway Size
    1/2 x 1/4 in
  • Length Through Bore
    4.0000 in
  • Maximum Bore
    2.5000 in, 63.50 mm
  • Maximum Bore Diameter
    2.5000 in, 63.50 mm
  • Mill Motor Frame Size
    606, 806, AC12, AC8
  • Outside Diameter
    8.3750 in
  • Sleeve Outside Diameter
    8.3750 in
  • Weight
    9.2100 lbs

Details

  • Bore Type
    Tapered
  • Component Type
    Mill Motor Hub
  • Coupling Component
    Hub
  • Coupling Type
    Gear Coupling
  • Design Features
    Straight tooth design, Lubricated
  • Flex Type
    Gear
  • Hub Material
    Carbon Steel
  • Hub Style
    Taper Bore
  • Lubrication
    Grease Lubricated
  • Manufacturer Catalog Number
    2-1/2F MMHUB06
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384728187
  • Material
    Carbon Steel
  • Max Rpm
    7900 rpm
  • Maximum Speed
    7900 rpm
  • Maximum Torque
    56700 in/lb
  • Performance Features
    Speed Rating 7900 rpm, Torque Capacity 56700 lbs-in
  • Product Type
    Gear Coupling Hubs
  • Series
    FASTS
  • Tooth Profile
    Straight
  • Torque Capacity
    56700
  • Torque Rating (in-lb)
    56,700.00 in-lb, 6,406.24 N-m
  • UPC_NO
    662384728187
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)