Motion
3F MMHUB06

KOP-FLEX
3F MMHUB06

Gear Coupling Hub - Cplg Size: 3, Bore Type: Tapered, Gear, Material: Carbon Steel
Mi Item #00505745
MFR #3F MMHUB06
Price$1,921.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
3F MMHUB06

Gear Coupling Hub - Cplg Size: 3, Bore Type: Tapered, Gear, Material: Carbon Steel
Mi Item #00505745
MFR #3F MMHUB06

Mfr description
3F MMHUB06
  • Provides 300% greater lubricant capacity than o-ring style couplings. Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life. Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,921.95/each

Specifications

Dimensions

  • Bore Diameter
    2.5000 in
  • Coupling Overall Length
    7-5/16 in
  • Coupling Size
    3
  • Coupling Size Code
    3
  • Hub Diameter
    4.1250 in
  • Keyway Size
    1/2 x 1/4 in
  • Length Through Bore
    4.0000 in
  • Maximum Bore
    2.5000 in, 63.50 mm
  • Maximum Bore Diameter
    2.5000 in, 63.50 mm
  • Mill Motor Frame Size
    606, 806, AC12, AC8
  • Outside Diameter
    9.4375 in
  • Sleeve Outside Diameter
    9.4375 in
  • Weight
    16.0800 lbs

Details

  • Bore Type
    Tapered
  • Component Type
    Mill Motor Hub
  • Coupling Component
    Mill Motor Hub
  • Coupling Type
    Gear Coupling
  • Design Features
    Lubricated Design, Straight Tooth Design
  • Flex Type
    Gear
  • Hub Material
    Carbon Steel
  • Hub Style
    Taper Bore
  • Lubrication
    Grease Lubricated
  • Manufacturer Catalog Number
    3F MMHUB06
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384728248
  • Material
    Carbon Steel
  • Max Rpm
    6800 rpm
  • Maximum Speed
    6800 rpm
  • Maximum Torque
    101000 in/lb
  • Performance Features
    Greater lubricant capacity, Improved load distribution, Lower stresses, Longer life for the gear teeth
  • Product Type
    Gear Coupling Hubs
  • Series
    FASTS
  • Tooth Profile
    Straight
  • Torque Capacity
    101000
  • Torque Rating (in-lb)
    101,000.00 in-lb, 11,411.45 N-m
  • UPC_NO
    662384728248
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)