Motion
3F MMHUB08

KOP-FLEX
3F MMHUB08

Gear Coupling Hub - Cplg Size: 3, Bore Type: Tapered, Gear, Material: Carbon Steel
Mi Item #00505746
MFR #3F MMHUB08
Price$1,921.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
3F MMHUB08

Gear Coupling Hub - Cplg Size: 3, Bore Type: Tapered, Gear, Material: Carbon Steel
Mi Item #00505746
MFR #3F MMHUB08

Mfr description
3F MMHUB08
  • Provides 300% greater lubricant capacity than o-ring style couplings. Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life. Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,921.95/each

Specifications

Dimensions

  • Bore Diameter
    3.0000 in
  • Coupling Overall Length
    7-5/16 in
  • Coupling Size
    3
  • Coupling Size Code
    3
  • Hub Diameter
    4.1250 in
  • Keyway Size
    3/4 x 1/4 in
  • Length Through Bore
    4.5000 in
  • Maximum Bore
    3.0000 in
  • Maximum Bore Diameter
    3.0000 in
  • Mill Motor Frame Size
    608, 806
  • Outside Diameter
    9.4375 in
  • Sleeve Outside Diameter
    9.4375 in
  • Weight
    14.3600 lbs

Details

  • Bore Type
    Tapered
  • Component Type
    Mill Motor Hub
  • Coupling Component
    Mill Motor Hub
  • Coupling Type
    Gear Coupling
  • Design Features
    Lubricated Design, Straight tooth design
  • Flex Type
    Gear
  • Hub Material
    Carbon Steel
  • Lubrication
    Grease Lubricated
  • Manufacturer Catalog Number
    3F MMHUB08
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384728231
  • Material
    Carbon Steel
  • Max Rpm
    6800 rpm
  • Maximum Speed
    6800 rpm
  • Maximum Torque
    101000 in/lb
  • Performance Features
    Torque Capacity 101000 lbs-in, Speed Rating 6800 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    FASTS
  • Tooth Profile
    Straight
  • Torque Capacity
    101000
  • Torque Rating (in-lb)
    101,000.00 in-lb, 11,411.47 N-m
  • UPC_NO
    662384728231
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)