Motion
3 1/2F MMHUB10

KOP-FLEX
3 1/2F MMHUB10

Gear Coupling Hub - Cplg Size: 3.5, Bore Type: Tapered, Gear, Material: Carbon Steel
Mi Item #00505753
MFR #3 1/2F MMHUB10
Price$2,635.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
3 1/2F MMHUB10

Gear Coupling Hub - Cplg Size: 3.5, Bore Type: Tapered, Gear, Material: Carbon Steel
Mi Item #00505753
MFR #3 1/2F MMHUB10

Mfr description
3 1/2F MMHUB10
  • Provides 300% greater lubricant capacity than o-ring style couplings. Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life. Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,635.26/each

Specifications

Dimensions

  • Bore Diameter
    3.2500 in
  • Coupling Overall Length
    8-1/2 in
  • Coupling Size
    3-1/2 in
  • Coupling Size Code
    3.5
  • Hub Diameter
    5.0000 in
  • Keyway Size
    3/4 x 1/4 in
  • Length Through Bore
    4.5000 in
  • Maximum Bore
    3.2500 in, 82.55 mm
  • Maximum Bore Diameter
    3.2500 in, 82.55 mm
  • Mill Motor Frame Size
    610, 810, AC18
  • Outside Diameter
    11.0000 in
  • Sleeve Outside Diameter
    11.0000 in
  • Weight
    21.8400 lbs

Details

  • Bore Type
    Tapered
  • Component Type
    Mill Motor Hub
  • Coupling Component
    Mill Motor Hub
  • Coupling Type
    Gear Coupling
  • Design Features
    Straight tooth design, Lubricated Design
  • Flex Type
    Gear
  • Hub Material
    Carbon Steel
  • Lubrication
    Grease Lubricated
  • Manufacturer Catalog Number
    3-1/2F MMHUB10
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384728255
  • Material
    Carbon Steel
  • Max Rpm
    6000 rpm
  • Maximum Speed
    6000 rpm
  • Maximum Torque
    148000 in/lb
  • Performance Features
    300% greater lubricant capacity, Straight tooth design provides improved load distribution
  • Product Type
    Gear Coupling Hubs
  • Series
    FASTS
  • Tooth Profile
    Straight
  • Torque Capacity
    148000
  • Torque Rating (in-lb)
    148,000.00 in-lb, 16,721.78 N-m
  • UPC_NO
    662384728255
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)