Motion
4F MMHUB12

KOP-FLEX
4F MMHUB12

Gear Coupling Hub - 4, 3.102 to 3.623 in, Mill Motor Taper Finished with Keyway
MI ITEM #00505759
MFR #4F MMHUB12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
4F MMHUB12

Gear Coupling Hub - 4, 3.102 to 3.623 in, Mill Motor Taper Finished with Keyway
MI ITEM #00505759
MFR #4F MMHUB12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4F MMHUB12
  • Provides 300% greater lubricant capacity than o-ring style couplings. Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life. Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.

Specifications

  • Coupling Size Code
    4
  • Bore Type
    Tapered
  • Bore Diameter
    3.6230 in
  • Flex Type
    Gear
  • Length Through Bore
    5.0000 in
  • Coupling Overall Length
    9-3/4 in
  • Hub Diameter
    5.7500 in
  • Torque Capacity
    236000
  • Max Rpm
    5260 rpm
  • Component Type
    Mill Motor Hub
  • Series
    FASTS
  • Mill Motor Frame Size
    612, 812, AC25, AC30
  • Sleeve Outside Diameter
    12.5000 in
  • Keyway Size
    3/4 x 1/4 in
  • Tooth Profile
    Straight
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384728293
  • Weight
    36.0600 lbs
  • Material
    Carbon Steel
  • Outside Diameter
    12.5000 in
  • Product Type
    Gear Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text