Motion
4F MMHUB14

KOP-FLEX
4F MMHUB14

Gear Coupling Hub - Cplg Size: 4, Bore Type: Tapered, Gear, Material: Carbon Steel
Mi Item #00505760
MFR #4F MMHUB14
Price$3,443.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
4F MMHUB14

Gear Coupling Hub - Cplg Size: 4, Bore Type: Tapered, Gear, Material: Carbon Steel
Mi Item #00505760
MFR #4F MMHUB14

Mfr description
4F MMHUB14
  • Provides 300% greater lubricant capacity than o-ring style couplings. Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life. Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,443.66/each

Specifications

Dimensions

  • Bore Diameter
    4.2500 in
  • Container Size
    1
  • Coupling Overall Length
    9-3/4 in
  • Coupling Size
    4
  • Coupling Size Code
    4
  • Hub Diameter
    5.7500 in
  • Keyway Size
    1 x 3/8 in
  • Length Through Bore
    5.0000 in
  • Maximum Bore
    4.2500 in, 107.95 mm
  • Maximum Bore Diameter
    4.2500 in, 107.95 mm
  • Mill Motor Frame Size
    614, 814, AC40, AC50
  • Outside Diameter
    12.5000 in
  • Sleeve Outside Diameter
    12.5000 in
  • Weight
    30.4200 lbs

Details

  • Bore Type
    Tapered
  • Component Type
    Mill Motor Hub
  • Coupling Component
    Hub
  • Coupling Type
    Gear Coupling
  • Design Features
    Straight tooth design, Lubricated
  • Flex Type
    Gear
  • Hub Material
    Carbon Steel
  • Lubrication
    Grease Lubricated
  • Manufacturer Catalog Number
    4F MMHUB14
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384728309
  • Material
    Carbon Steel
  • Max Rpm
    5260 rpm
  • Maximum Speed
    5260 rpm
  • Maximum Torque
    236000 in/lb
  • Performance Features
    Torque Rating (in-lbs) 236000.0000 in-lbs, Speed Max 5260 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    FASTS
  • Tooth Profile
    Straight
  • Torque Capacity
    236000
  • Torque Rating (in-lb)
    236,000.00 in-lb, 26,664.40 N-m
  • UPC_NO
    662384728309
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)