Motion
4 1/2F MMHUB14

KOP-FLEX
4 1/2F MMHUB14

Gear Coupling Component - Mill Motor Hub, Coupling Size: 4.5, Series: Waldron, Material: Carbon Steel
MI ITEM #00505765
MFR #4 1/2F MMHUB14
Price$7,893.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
4 1/2F MMHUB14

Gear Coupling Component - Mill Motor Hub, Coupling Size: 4.5, Series: Waldron, Material: Carbon Steel
MI ITEM #00505765
MFR #4 1/2F MMHUB14

Mfr description
4 1/2F MMHUB14
  • Provides 300% greater lubricant capacity than o-ring style couplings. Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life. Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,893.86/each

Specifications

Dimensions

  • Coupling Size
    4-1/2 in
  • Coupling Size Code
    4.5
  • Length Through Bore
    5.0000 in, 127 mm
  • Outside Diameter
    6.4800 in
  • Weight
    44.72 lbs

Details

  • Bolt Type
    Exposed/Shrouded
  • Component Type
    Mill Motor Hub
  • Coupling Component
    Mill Motor Hub
  • Coupling Type
    Gear Coupling
  • Design Features
    Straight tooth design, Lubricated
  • Hub Material
    Carbon Steel
  • Includes
    Mill Motor Hub
  • Lubrication
    Grease Lubricated
  • Manufacturer Catalog Number
    4-1/2F MMHUB14
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384728354
  • Material
    Carbon Steel
  • Performance Features
    Provides 300% greater lubricant capacity than o-ring style couplings, Straight tooth design provides improved load distribution
  • Product Type
    Gear Coupling Components
  • Product Types
    Mill Motor Hub
  • Series
    Waldron
  • Tooth Profile
    Straight
  • UPC_NO
    662384728354

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)