Motion
1 SB RHUB

KOP-FLEX
1 SB RHUB

Gear Coupling Hub - 1, 2-1/4 in, Rough Stock Bore, Flex-Rigid
MI ITEM #00505887
MFR #1 SB RHUB
List Price$667.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
1 SB RHUB

Gear Coupling Hub - 1, 2-1/4 in, Rough Stock Bore, Flex-Rigid
MI ITEM #00505887
MFR #1 SB RHUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$667.49/each for your price

Overview

Mfr description
1 SB RHUB
  • Large bore capacity with o-ring seal design. The most economical gear coupling design. Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability. Series H coupling sleeves will bolt to all competitor couplings sizes 1 through 7 for interchangability in flex halves. Precision-drilled flange bolt holes with special body-fitting, grade 5 bolts for a long-lasting piloted flange connection.

Specifications

  • Coupling Size Code
    1
  • Bore Type
    Rough Bore
  • Bore Diameter
    2.2500 in
  • Flex Type
    Flex-Rigid
  • Length Through Bore
    1.5625 in
  • Hub Diameter
    3.0000 in
  • Torque Capacity
    7500
  • Max Rpm
    14500 rpm
  • Component Type
    Rigid Hub
  • Design Features
    Floating Shaft Coupling
  • Series
    Series H
  • Hub Material
    Steel
  • Sleeve Outside Diameter
    4.5625 in
  • Keyway Size
    No Keyway
  • Tooth Profile
    Crowned
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384110173
  • Weight
    4.5700 lbs
  • Material
    Carbon Steel
  • Outside Diameter
    4.5625 in
  • Product Type
    Gear Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text