Motion
3 1/2F LEFD

KOP-FLEX
3 1/2F LEFD

1960798 Gear Coupling Component - LEF Disc, Coupling Size: 3.5, Fast's Series
Mi Item #00505898
MFR #3 1/2F LEFD
Price$1,283.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
3 1/2F LEFD

1960798 Gear Coupling Component - LEF Disc, Coupling Size: 3.5, Fast's Series
Mi Item #00505898
MFR #3 1/2F LEFD

Mfr description
3 1/2F LEFD
  • All-metal end ring seal design for maximum service life. The industry standard for over 75 years. Provides 300% greater lubricant capacity than o-ring style couplings. Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life. Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,283.95/each

Specifications

Dimensions

  • Coupling Size Code
    3.5
  • Outside Diameter
    11.0000 in
  • Weight
    0.50 lbs

Details

  • Bolt Type
    Exposed/Shrouded
  • Includes
    Limited End Float Disc
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384268812
  • Material
    Phenolic Disc
  • Product Type
    Gear Coupling Components
  • Product Types
    Limited End Float Disc
  • Series
    Fast, Series H, Waldron
  • UPC_NO
    662384268812
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)