Motion
1H EB SLEEVE

KOP-FLEX
1H EB SLEEVE

Gear Coupling Sleeve - H, 1, Exposed, 4.5625 in OD, 1.5313 in Length, Steel
Mi Item #00505900
MFR #1H EB SLEEVE
Price$242.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
1H EB SLEEVE

Gear Coupling Sleeve - H, 1, Exposed, 4.5625 in OD, 1.5313 in Length, Steel
Mi Item #00505900
MFR #1H EB SLEEVE

Mfr description
1H EB SLEEVE
  • Large bore capacity with o-ring seal design. The most economical gear coupling design. Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability. Series H coupling sleeves will bolt to all competitor couplings sizes 1 through 7 for interchangability in flex halves.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$242.03/each

Specifications

Dimensions

  • Angular Misalignment
    1.5 °
  • Bolt Circle Diameter
    3.7500 in
  • Container Size
    1
  • Coupling Size
    1
  • Coupling Size Code
    1
  • Max Angular Misalignment
    1.5 °
  • Outside Diameter
    4.5625 in
  • Sleeve Outside Diameter  
    4.5625 in
  • Sleeve Overall Length  
    1.5313 in
  • Weight
    2.09 lbs

Details

  • Bolt Type
    Exposed
  • Component Type
    Standard Sleeve
  • Coupling Component
    Sleeve
  • Coupling Type
    Gear Coupling
  • Design Features
    Large bore capacity, O-ring seal design, Curved face teeth, Lubricated
  • Flex Type
    Gear Sleeve
  • Harmonization Code
    8483.90.8010
  • Lubrication
    Lubricated
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1H EB SLEEVE
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384401110
  • Material
    Steel
  • Max Rpm
    14500 rpm
  • Maximum Speed
    14500 rpm
  • Maximum Torque
    7500 in/lb
  • Performance Features
    Speed Max 14500 rpm, Torque Rating 7500.0000 in-lbs, Angular Misalignment 1.5 °
  • Product Type
    Gear Coupling Sleeves
  • Product Types
    Standard Sleeve
  • Series
    H
  • Sleeve Material
    Steel
  • Sleeve Type
    Flanged
  • Tooth Profile
    Crowned
  • Torque Capacity
    7500 in
  • Torque Rating (in-lb)
    7,500.00 in-lb, 847.39 N-m
  • UPC_NO
    662384401110
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)