Motion
1 1/2H FHUB

KOP-FLEX
1 1/2H FHUB

Gear Coupling Hub - Cplg Size: 1.5, Bore Type: Rough Bore, Full Flex, Material: Steel
Mi Item #00505915
MFR #1 1/2H FHUB
Price$316.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
1 1/2H FHUB

Gear Coupling Hub - Cplg Size: 1.5, Bore Type: Rough Bore, Full Flex, Material: Steel
Mi Item #00505915
MFR #1 1/2H FHUB

Mfr description
1 1/2H FHUB
  • Large bore capacity with o-ring seal design. The most economical gear coupling design. Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability. Series H coupling sleeves will bolt to all competitor couplings sizes 1 through 7 for interchangability in flex halves. Precision-drilled flange bolt holes with special body-fitting, grade 5 bolts for a long-lasting piloted flange connection.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$316.27/each

Specifications

Dimensions

  • Angular Misalignment
    1.5 °
  • Bore Diameter
    2.2500 in
  • Coupling Overall Length
    3-9/16 in
  • Coupling Size
    1-1/2 in
  • Coupling Size Code
    1.5
  • Hub Diameter
    3.1250 in
  • Keyway Size
    No Keyway
  • Length Through Bore
    1.9375 in
  • Max Angular Misalignment
    1.5 °
  • Maximum Bore
    2.2500 in, 57.15 mm
  • Maximum Bore Diameter
    2.2500 in, 57.15 mm
  • Outside Diameter
    6.0000 in
  • Sleeve Outside Diameter
    6.0000 in
  • Weight
    4.5600 lbs

Details

  • Bore Type
    Rough Bore
  • Component Type
    Flex Hub
  • Coupling Component
    Flex Hub
  • Coupling Style
    Full Flex
  • Coupling Type
    Gear Coupling
  • Design Features
    Large bore capacity, O-ring seal design, Curved face teeth, Lubricated
  • Flex Type
    Full Flex
  • Harmonization Code
    8483.90.8010
  • Hub Material
    Steel
  • Lubrication
    Grease Lubricated
  • Manufacturer Catalog Number
    1-1/2H FHUB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384415094
  • Material
    Carbon Steel
  • Max Rpm
    12000 rpm
  • Maximum Speed
    12000 rpm
  • Maximum Torque
    17000 in/lb
  • Performance Features
    Torque Rating 17000.0000 in-lbs, Speed Max 12000 rpm, Angular Misalignment 1.5 °
  • Product Type
    Gear Coupling Hubs
  • Series
    Series H
  • Tooth Profile
    Crowned
  • Torque Capacity
    17000
  • Torque Rating (in-lb)
    17,000.00 in-lb, 1,920.74 N-m
  • UPC_NO
    662384415094

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)