Motion
1 1/2H EB SLEEVE

KOP-FLEX
1 1/2H EB SLEEVE

Flanged Coupling Sleeve - H, 1.5, Exposed, 6 in OD, 3-9/16 in Length, Steel
Mi Item #00505919
MFR #1 1/2H EB SLEEVE
Price$352.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
1 1/2H EB SLEEVE

Flanged Coupling Sleeve - H, 1.5, Exposed, 6 in OD, 3-9/16 in Length, Steel
Mi Item #00505919
MFR #1 1/2H EB SLEEVE

Mfr description
1 1/2H EB SLEEVE
  • Large bore capacity with o-ring seal design. The most economical gear coupling design. Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability. Series H coupling sleeves will bolt to all competitor couplings sizes 1 through 7 for interchangability in flex halves.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$352.62/each

Specifications

Dimensions

  • Bolt Circle Diameter
    4.8125 in
  • Coupling Size Code
    1.5
  • Outside Diameter
    6.0000 in
  • Sleeve Outside Diameter  
    6.0000 in
  • Sleeve Overall Length  
    1.7813 in
  • Weight
    4.48 lbs

Details

  • Bolt Type
    Exposed
  • Flex Type
    Gear Sleeve
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1 1/2H EB SLEEVE
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384415117
  • Max Rpm
    12000 rpm
  • Product Type
    Gear Coupling Sleeves
  • Product Types
    Standard Sleeve
  • Series
    H
  • Sleeve Material
    Steel
  • Sleeve Type
    Flanged
  • Tooth Profile
    Crowned
  • Torque Capacity
    17000 in
  • UPC_NO
    662384415117
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)