Motion
2H FHUB

KOP-FLEX
2H FHUB

Gear Coupling Hub - Cplg Size: 2, Bore Type: Rough Bore, Gear, Material: Steel
Mi Item #00505922
MFR #2H FHUB
Price$517.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
2H FHUB

Gear Coupling Hub - Cplg Size: 2, Bore Type: Rough Bore, Gear, Material: Steel
Mi Item #00505922
MFR #2H FHUB

Mfr description
2H FHUB
  • Large bore capacity with o-ring seal design. The most economical gear coupling design. Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability. Series H coupling sleeves will bolt to all competitor couplings sizes 1 through 7 for interchangability in flex halves. Precision-drilled flange bolt holes with special body-fitting, grade 5 bolts for a long-lasting piloted flange connection.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$517.06/each

Specifications

Dimensions

  • Angular Misalignment
    1.5 °
  • Bore Diameter
    2.8750 in
  • Container Size
    1
  • Coupling Overall Length
    4-11/16 in
  • Coupling Size
    2
  • Coupling Size Code
    2
  • Hub Diameter
    4.0000 in
  • Keyway Size
    No Keyway
  • Length Through Bore
    2.4375 in
  • Max Angular Misalignment
    1.5 °
  • Maximum Bore
    2.8800 in, 73.15 mm
  • Maximum Bore Diameter
    2.8800 in, 73.15 mm
  • Outside Diameter
    7.0000 in
  • Sleeve Outside Diameter
    7.0000 in
  • Weight
    8.9100 lbs

Details

  • Bolt Type
    Body-fitting, Grade 5 bolts
  • Bore Type
    Rough Bore
  • Compatible Sleeve Type
    Series H
  • Component Type
    Flex Hub
  • Coupling Component
    Flex Hub
  • Coupling Style
    Flex Hub
  • Coupling Type
    Gear Coupling
  • Design Features
    Large bore capacity, o-ring seal design, Curved face teeth, Precision-drilled flange bolt holes, Lubricated
  • Flex Type
    Gear
  • Harmonization Code
    8483.90.8010
  • Horsepower @ 100 RPM
    50 hp
  • Hub Material
    Steel
  • Hub Style
    Flex Hub
  • Lubrication
    Grease Lubricated
  • Manufacturer Catalog Number
    2H FHUB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384402094
  • Material
    Carbon Steel
  • Max Rpm
    9300 rpm
  • Maximum Speed
    9300 rpm
  • Maximum Torque
    31500 in/lb
  • Performance Features
    Angular Misalignment 1.5 °, Speed Rating 9300 rpm, Torque Capacity 31500 lbs-in
  • Product Type
    Gear Coupling Hubs
  • Series
    Series H
  • Tooth Profile
    Crowned
  • Torque Capacity
    31500
  • Torque Rating (in-lb)
    31,500.00 in-lb, 3,559.01 N-m
  • UPC_NO
    662384402094
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)