Motion
2H SB SLEEVE

KOP-FLEX
2H SB SLEEVE

Flanged Coupling Sleeve - H, 2, Shrouded, 7 in OD, 4-11/16 in Length, Steel
Mi Item #00505925
MFR #2H SB SLEEVE
Price$599.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
2H SB SLEEVE

Flanged Coupling Sleeve - H, 2, Shrouded, 7 in OD, 4-11/16 in Length, Steel
Mi Item #00505925
MFR #2H SB SLEEVE

Mfr description
2H SB SLEEVE
  • Large bore capacity with o-ring seal design. The most economical gear coupling design. Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability. Series H coupling sleeves will bolt to all competitor couplings sizes 1 through 7 for interchangability in flex halves.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$599.00/each

Specifications

Dimensions

  • Bolt Circle Diameter
    5.8125 in
  • Coupling Size Code
    2
  • Outside Diameter
    7.0000 in
  • Sleeve Outside Diameter  
    7.0000 in
  • Sleeve Overall Length  
    2.3438 in
  • Weight
    5.96 lbs

Details

  • Bolt Type
    Shrouded
  • Flex Type
    Gear Sleeve
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    2H SB SLEEVE
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384402100
  • Max Rpm
    9300 rpm
  • Product Type
    Gear Coupling Sleeves
  • Product Types
    Standard Sleeve
  • Series
    H
  • Sleeve Material
    Steel
  • Sleeve Type
    Flanged
  • Tooth Profile
    Crowned
  • Torque Capacity
    31500 in
  • UPC_NO
    662384402100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)