Motion
2H F FB

KOP-FLEX
2H F FB

Gear Coupling Hub - Cplg Size: 2, Bore Type: Finished Bore
Mi Item #00505926
MFR #2H F FB
Price$1,359.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
2H F FB

Gear Coupling Hub - Cplg Size: 2, Bore Type: Finished Bore
Mi Item #00505926
MFR #2H F FB

Mfr description
2H FHUB FB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,359.79/each

Specifications

Dimensions

  • Coupling Size
    2-1/2 in
  • Coupling Size Code
    2
  • Maximum Bore
    2.8800 in, 73.15 mm
  • Maximum Bore Diameter
    2.8800 in, 73.15 mm
  • Outside Diameter
    8.3750 in
  • Weight
    6.70 lbs

Details

  • Bore Type
    Finished Bore
  • Component Type
    Spacer Limited End Float Disc
  • Coupling Component
    Spacer Limited End Float Disc
  • Coupling Type
    Gear Coupling
  • Design Features
    Large bore capacity with o-ring seal design, Economical gear coupling design
  • Element Material
    Phenolic Disc
  • Includes
    Spacer Limited End Float Disc
  • Lubrication
    Lubricated
  • Manufacturer Catalog Number
    2H FHUB FB
  • Material
    Phenolic Disc
  • Performance Features
    Large bore capacity, Economical design
  • Product Type
    Gear Coupling Hubs
  • Series
    Waldron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)