Motion
2 1/2H SB SLEEVE

KOP-FLEX
2 1/2H SB SLEEVE

Flanged Coupling Sleeve - H, 2.5, Shrouded, 8-3/8 in OD, 5-3/8 in Length, Steel
MI ITEM #00505938
MFR #2 1/2H SB SLEEVE
Price$490.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
2 1/2H SB SLEEVE

Flanged Coupling Sleeve - H, 2.5, Shrouded, 8-3/8 in OD, 5-3/8 in Length, Steel
MI ITEM #00505938
MFR #2 1/2H SB SLEEVE

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$490.91/each

Specifications

Dimensions

  • Bolt Circle Diameter
    7.0000 in
  • Coupling Size Code
    2.5
  • Outside Diameter
    8.3750 in
  • Sleeve Outside Diameter  
    8.3750 in
  • Sleeve Overall Length  
    2.6875 in
  • Weight
    9.21 lbs

Details

  • Bolt Type
    Shrouded
  • Flex Type
    Gear Sleeve
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    2 1/2H SB SLEEVE
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384425109
  • Max Rpm
    7900 rpm
  • Product Type
    Gear Coupling Sleeves
  • Product Types
    Standard Sleeve
  • Series
    H
  • Sleeve Material
    Steel
  • Sleeve Type
    Flanged
  • Tooth Profile
    Crowned
  • Torque Capacity
    56700 in

Overview

Mfr description
2 1/2H SB SLEEVE
  • Large bore capacity with o-ring seal design. The most economical gear coupling design. Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability. Series H coupling sleeves will bolt to all competitor couplings sizes 1 through 7 for interchangability in flex halves.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought