Motion
3 1/2H FHUB

KOP-FLEX
3 1/2H FHUB

Gear Coupling Hub - Cplg Size: 3.5, Bore Type: Rough Bore, Full Flex, Material: Steel
Mi Item #00505958
MFR #3 1/2H FHUB
Price$858.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
3 1/2H FHUB

Gear Coupling Hub - Cplg Size: 3.5, Bore Type: Rough Bore, Full Flex, Material: Steel
Mi Item #00505958
MFR #3 1/2H FHUB

Mfr description
3 1/2H FHUB
  • Large bore capacity with o-ring seal design. The most economical gear coupling design. Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability. Series H coupling sleeves will bolt to all competitor couplings sizes 1 through 7 for interchangability in flex halves. Precision-drilled flange bolt holes with special body-fitting, grade 5 bolts for a long-lasting piloted flange connection.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$858.33/each

Specifications

Dimensions

  • Angular Misalignment
    1.5 °
  • Bore Diameter
    4.6250 in
  • Coupling Overall Length
    7-11/16 in
  • Coupling Size
    3-1/2 in
  • Coupling Size Code
    3.5
  • Hub Diameter
    6.5000 in
  • Keyway Size
    No Keyway
  • Length Through Bore
    4.1875 in
  • Max Angular Misalignment
    1.5 °
  • Maximum Bore
    4.5000 in, 114.30 mm
  • Maximum Bore Diameter
    4.6300 in, 117.60 mm
  • Outside Diameter
    11.0000 in
  • Sleeve Outside Diameter
    11.0000 in
  • Weight
    39.1200 lbs

Details

  • Bore Type
    Rough Bore
  • Component Type
    Flex Hub
  • Coupling Component
    Flex Hub
  • Coupling Style
    Full Flex
  • Coupling Type
    Gear Coupling
  • Design Features
    Large bore capacity, o-ring seal design, Curved face teeth, Interchangeability in flex halves, Precision-drilled flange bolt holes
  • Flex Type
    Full Flex
  • Harmonization Code
    8483.90.8010
  • Hub Material
    Steel
  • Lubrication
    Grease Lubricated
  • Manufacturer Catalog Number
    3-1/2H FHUB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384435092
  • Material
    Carbon Steel
  • Max Rpm
    6000 rpm
  • Maximum Speed
    6000 rpm
  • Maximum Torque
    148000 in/lb
  • Performance Features
    Torque Rating 148000.0000 in, lbs, Speed Max 6000 rpm, Angular Misalignment 1.5 °
  • Product Type
    Gear Coupling Hubs
  • Series
    Series H
  • Tooth Profile
    Crowned
  • Torque Capacity
    148000
  • Torque Rating (in-lb)
    148,000.00 in-lb, 16,721.78 N-m
  • UPC_NO
    662384435092
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)