Motion
3 1/2H SB SLEEVE

KOP-FLEX
3 1/2H SB SLEEVE

Flanged Coupling Sleeve - H, 3.5, Shrouded, 11 in OD, 7-11/16 in Length, Steel
MI ITEM #00505961
MFR #3 1/2H SB SLEEVE
Price$1,114.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
3 1/2H SB SLEEVE

Flanged Coupling Sleeve - H, 3.5, Shrouded, 11 in OD, 7-11/16 in Length, Steel
MI ITEM #00505961
MFR #3 1/2H SB SLEEVE

Mfr description
3 1/2H SB SLEEVE
  • Large bore capacity with o-ring seal design. The most economical gear coupling design. Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability. Series H coupling sleeves will bolt to all competitor couplings sizes 1 through 7 for interchangability in flex halves.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,114.33/each

Specifications

Dimensions

  • Bolt Circle Diameter
    9.2813 in
  • Coupling Size Code
    3.5
  • Outside Diameter
    11.0000 in
  • Sleeve Outside Diameter  
    11.0000 in
  • Sleeve Overall Length  
    3.8438 in
  • Weight
    21.00 lbs

Details

  • Bolt Type
    Shrouded
  • Flex Type
    Gear Sleeve
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    3 1/2H SB SLEEVE
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384435108
  • Max Rpm
    6000 rpm
  • Product Type
    Gear Coupling Sleeves
  • Product Types
    Standard Sleeve
  • Series
    H
  • Sleeve Material
    Steel
  • Sleeve Type
    Flanged
  • Tooth Profile
    Crowned
  • Torque Capacity
    148000 in
  • UPC_NO
    662384435108

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)