Motion
3 1/2H FHUB FB

KOP-FLEX
3 1/2H FHUB FB

Gear Coupling Hub - Cplg Size: 3.5, Bore Type: Finished Bore
Mi Item #00505967
MFR #3 1/2H FHUB FB
Price$2,538.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
3 1/2H FHUB FB

Gear Coupling Hub - Cplg Size: 3.5, Bore Type: Finished Bore
Mi Item #00505967
MFR #3 1/2H FHUB FB

Mfr description
3 1/2H FHUB FB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,538.89/each

Specifications

Dimensions

  • Coupling Size
    2
  • Coupling Size Code
    3.5
  • Maximum Bore
    4.6300 in, 117.60 mm
  • Maximum Bore Diameter
    4.6300 in, 117.60 mm
  • Outside Diameter
    7.0000 in
  • Weight
    46 lbs

Details

  • Bore Type
    Finished Bore
  • Component Type
    Limited End Float Disc
  • Coupling Component
    Limited End Float Disc
  • Coupling Type
    Gear Coupling
  • Design Features
    Large bore capacity, o-ring seal design, economical gear coupling design
  • Element Material
    Phenolic Disc
  • Includes
    Limited End Float Disc
  • Lubrication
    Lubricated
  • Manufacturer Catalog Number
    3-1/2H FHUB FB
  • Material
    Phenolic Disc
  • Product Type
    Gear Coupling Hubs
  • Series
    Fast
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)