Motion
4H EB SLEEVE

KOP-FLEX
4H EB SLEEVE

Flanged Coupling Sleeve - H, 4, Exposed, 12-1/2 in OD, 8-3/4 in Length, Steel
MI ITEM #00505974
MFR #4H EB SLEEVE
Price$1,138.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
4H EB SLEEVE

Flanged Coupling Sleeve - H, 4, Exposed, 12-1/2 in OD, 8-3/4 in Length, Steel
MI ITEM #00505974
MFR #4H EB SLEEVE

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,138.44/each

Specifications

Dimensions

  • Bolt Circle Diameter
    11.0000 in
  • Coupling Size Code
    4
  • Outside Diameter
    12.5000 in
  • Sleeve Outside Diameter  
    12.5000 in
  • Sleeve Overall Length  
    4.3750 in
  • Weight
    32.47 lbs

Details

  • Bolt Type
    Exposed
  • Flex Type
    Gear Sleeve
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    4H EB SLEEVE
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384404111
  • Max Rpm
    5260 rpm
  • Product Type
    Gear Coupling Sleeves
  • Product Types
    Standard Sleeve
  • Series
    H
  • Sleeve Material
    Steel
  • Sleeve Type
    Flanged
  • Tooth Profile
    Crowned
  • Torque Capacity
    236000 in
  • UPC_NO
    662384404111

Overview

Mfr description
4H EB SLEEVE
  • Large bore capacity with o-ring seal design. The most economical gear coupling design. Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability. Series H coupling sleeves will bolt to all competitor couplings sizes 1 through 7 for interchangability in flex halves.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text