Motion
4 1/2H SB SLEEVE

KOP-FLEX
4 1/2H SB SLEEVE

Flanged Coupling Sleeve - H, 4.5, Shrouded, 13-5/8 in OD, 9-11/16 in Length, Steel
MI ITEM #00505979
MFR #4 1/2H SB SLEEVE
List Price$2,236.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
4 1/2H SB SLEEVE

Flanged Coupling Sleeve - H, 4.5, Shrouded, 13-5/8 in OD, 9-11/16 in Length, Steel
MI ITEM #00505979
MFR #4 1/2H SB SLEEVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,236.85/each for your price

Overview

Mfr description
4 1/2H SB SLEEVE
  • Large bore capacity with o-ring seal design. The most economical gear coupling design. Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability. Series H coupling sleeves will bolt to all competitor couplings sizes 1 through 7 for interchangability in flex halves.

Specifications

  • Coupling Size Code
    4.5
  • Sleeve Type
    Flanged
  • Bolt Type
    Shrouded
  • Sleeve Outside Diameter
  • Sleeve Overall Length
  • Sleeve Material
    Steel
  • Flex Type
    Gear Sleeve
  • Product Types
    Standard Sleeve
  • Series
    H
  • Torque Capacity
    318000 in
  • Max Rpm
    6800 rpm
  • Tooth Profile
    Crowned
  • Bolt Circle Diameter
    11.7500 in
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384445107
  • Outside Diameter
    13.6250 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    4 1/2H SB SLEEVE
  • Weight
    38.90 lbs
  • Product Type
    Gear Coupling Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text