Motion
4 1/2H EB SLEEVE

KOP-FLEX
4 1/2H EB SLEEVE

Flanged Coupling Sleeve - H, 4.5, Exposed, 13-5/8 in OD, 9-11/16 in Length, Steel
MI ITEM #00505983
MFR #4 1/2H EB SLEEVE
Price$1,491.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
4 1/2H EB SLEEVE

Flanged Coupling Sleeve - H, 4.5, Exposed, 13-5/8 in OD, 9-11/16 in Length, Steel
MI ITEM #00505983
MFR #4 1/2H EB SLEEVE

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,491.23/each

Specifications

Dimensions

  • Bolt Circle Diameter
    12.0000 in
  • Coupling Size Code
    4.5
  • Outside Diameter
    13.6250 in
  • Sleeve Outside Diameter  
    13.6250 in
  • Sleeve Overall Length  
    4.8438 in
  • Weight
    41.54 lbs

Details

  • Bolt Type
    Exposed
  • Flex Type
    Gear Sleeve
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    4 1/2H EB SLEEVE
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384445114
  • Max Rpm
    4770 rpm
  • Product Type
    Gear Coupling Sleeves
  • Product Types
    Standard Sleeve
  • Series
    H
  • Sleeve Material
    Steel
  • Sleeve Type
    Flanged
  • Tooth Profile
    Crowned
  • Torque Capacity
    318000 in
  • UPC_NO
    662384445114

Overview

Mfr description
4 1/2H EB SLEEVE
  • Large bore capacity with o-ring seal design. The most economical gear coupling design. Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability. Series H coupling sleeves will bolt to all competitor couplings sizes 1 through 7 for interchangability in flex halves.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text