Motion
4H EB SSLEEVE

KOP-FLEX
4H EB SSLEEVE

Slide Coupling Sleeve - H, 4, Exposed, 12-1/2 in OD, Steel
MI ITEM #00505987
MFR #4H EB SSLEEVE
Your Price$2,072.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
4H EB SSLEEVE

Slide Coupling Sleeve - H, 4, Exposed, 12-1/2 in OD, Steel
MI ITEM #00505987
MFR #4H EB SSLEEVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,072.41/each(List $2,486.90)

Overview

Mfr description
4H EB SSLEEVE
  • Large bore capacity with o-ring seal design. The most economical gear coupling design. Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability. Series H coupling sleeves will bolt to all competitor couplings sizes 1 through 7 for interchangability in flex halves.

Specifications

  • Coupling Size Code
    4
  • Sleeve Type
    Slide
  • Bolt Type
    Exposed
  • Sleeve Outside Diameter
  • Sleeve Overall Length
  • Sleeve Material
    Steel
  • Flex Type
    Gear Sleeve
  • Product Types
    Slide Sleeve
  • Series
    H
  • Torque Capacity
    236000 in
  • Max Rpm
    5260 rpm
  • Tooth Profile
    Crowned
  • Bolt Circle Diameter
    11.0000 in
  • Half Sleeve Length
    4-3/8 in
  • Maximum Slide Distance
    2.0000 in
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384949124
  • Outside Diameter
    12.5000 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    4H EB SSLEEVE
  • Weight
    31.97 lbs
  • Product Type
    Gear Coupling Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text