Motion
5H EB SLEEVE

KOP-FLEX
5H EB SLEEVE

Flanged Coupling Sleeve - H, 5, Exposed, 15-5/16 in OD, 11-1/16 in Length, Steel
Mi Item #00505996
MFR #5H EB SLEEVE
Price$1,969.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
5H EB SLEEVE

Flanged Coupling Sleeve - H, 5, Exposed, 15-5/16 in OD, 11-1/16 in Length, Steel
Mi Item #00505996
MFR #5H EB SLEEVE

Mfr description
5H EB SLEEVE
  • Large bore capacity with o-ring seal design. The most economical gear coupling design. Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability. Series H coupling sleeves will bolt to all competitor couplings sizes 1 through 7 for interchangability in flex halves.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,969.69/each

Specifications

Dimensions

  • Bolt Circle Diameter
    13.5000 in
  • Coupling Size Code
    5
  • Outside Diameter
    15.3125 in
  • Sleeve Outside Diameter  
    15.3125 in
  • Sleeve Overall Length  
    5.5313 in
  • Weight
    62.96 lbs

Details

  • Bolt Type
    Exposed
  • Flex Type
    Gear Sleeve
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    5H EB SLEEVE
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384405118
  • Max Rpm
    2700 rpm
  • Product Type
    Gear Coupling Sleeves
  • Product Types
    Standard Sleeve
  • Series
    H
  • Sleeve Material
    Steel
  • Sleeve Type
    Flanged
  • Tooth Profile
    Crowned
  • Torque Capacity
    441000 in
  • UPC_NO
    662384405118
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)