Motion
6H FHUB

KOP-FLEX
6H FHUB

Gear Coupling Hub - Cplg Size: 6, Bore Type: Rough Bore, Full Flex, Material: Steel
Mi Item #00506003
MFR #6H FHUB
Price$4,186.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
6H FHUB

Gear Coupling Hub - Cplg Size: 6, Bore Type: Rough Bore, Full Flex, Material: Steel
Mi Item #00506003
MFR #6H FHUB

Mfr description
6H FHUB
  • Large bore capacity with o-ring seal design. The most economical gear coupling design. Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability. Series H coupling sleeves will bolt to all competitor couplings sizes 1 through 7 for interchangability in flex halves. Precision-drilled flange bolt holes with special body-fitting, grade 5 bolts for a long-lasting piloted flange connection.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,186.28/each

Specifications

Dimensions

  • Angular Misalignment
    1.5 °
  • Bore Diameter
    8.8750 in
  • Coupling Overall Length
    13-5/16 in
  • Coupling Size
    6
  • Coupling Size Code
    6
  • Hub Diameter
    11.5000 in
  • Keyway Size
    No Keyway
  • Length Through Bore
    7.4063 in
  • Max Angular Misalignment
    1.5 °
  • Maximum Bore
    8.8800 in, 225.55 mm
  • Maximum Bore Diameter
    8.8800 in, 225.55 mm
  • Outside Diameter
    18.0000 in
  • Sleeve Outside Diameter
    18.0000 in
  • Weight
    184.0000 lbs

Details

  • Bolt Type
    Body-fitting, Grade 5 bolts
  • Bore Type
    Rough Bore
  • Compatible Sleeve Type
    Series H
  • Component Type
    Flex Hub
  • Coupling Component
    Flex Hub
  • Coupling Style
    Full Flex
  • Coupling Type
    Gear Coupling
  • Design Features
    Large bore capacity, o-ring seal design, Curved face teeth, piloted flange connection
  • Flex Type
    Full Flex
  • Harmonization Code
    8483.90.8010
  • Hub Material
    Steel
  • Hub Style
    Flex Hub
  • Lubrication
    Lubricated
  • Manufacturer Catalog Number
    6H FHUB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384460940
  • Material
    Carbon Steel
  • Max Rpm
    3600 rpm
  • Maximum Speed
    3600 rpm
  • Maximum Torque
    759,000 in/lb
  • Performance Features
    Angular Misalignment 1.5 °, Speed Rating 3600 rpm, Torque Capacity 759,000 lbs-in
  • Product Type
    Gear Coupling Hubs
  • Series
    Series H
  • Tooth Profile
    Crowned
  • Torque Capacity
    759000
  • Torque Rating (in-lb)
    7,590.00 in-lb, 85,755.10 N-m
  • UPC_NO
    662384460940
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)