Motion
7H EB SLEEVE

KOP-FLEX
7H EB SLEEVE

Flanged Coupling Sleeve - H, 7, Exposed, 20-3/4 in OD, 15-3/8 in Length, Steel
Mi Item #00506012
MFR #7H EB SLEEVE
Price$6,384.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
7H EB SLEEVE

Flanged Coupling Sleeve - H, 7, Exposed, 20-3/4 in OD, 15-3/8 in Length, Steel
Mi Item #00506012
MFR #7H EB SLEEVE

Mfr description
7H EB SLEEVE
  • Large bore capacity with o-ring seal design. The most economical gear coupling design. Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability. Series H coupling sleeves will bolt to all competitor couplings sizes 1 through 7 for interchangability in flex halves.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,384.85/each

Specifications

Dimensions

  • Bolt Circle Diameter
    18.2500 in
  • Coupling Size Code
    7
  • Outside Diameter
    20.7500 in
  • Sleeve Outside Diameter  
    20.7500 in
  • Sleeve Overall Length  
    7.6875 in
  • Weight
    130.00 lbs

Details

  • Bolt Type
    Exposed
  • Flex Type
    Gear Sleeve
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    7H EB SLEEVE
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384407112
  • Max Rpm
    2500 rpm
  • Product Type
    Gear Coupling Sleeves
  • Product Types
    Standard Sleeve
  • Series
    H
  • Sleeve Material
    Steel
  • Sleeve Type
    Flanged
  • Tooth Profile
    Crowned
  • Torque Capacity
    1160000 in
  • UPC_NO
    662384407112
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)