Motion
SIZE 80  CHAIN CPLG COVER ASSY

DODGE
SIZE 80 CHAIN CPLG COVER ASSY

Chain Coupling Cover - 6.6600 in OD, For Use With 8018, 8020
Mi Item #00506020
MFR #SIZE 80 CHAIN CPLG COVER ASSY
Price$358.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SIZE 80 CHAIN CPLG COVER ASSY

Chain Coupling Cover - 6.6600 in OD, For Use With 8018, 8020
Mi Item #00506020
MFR #SIZE 80 CHAIN CPLG COVER ASSY

Mfr description
80 CHAIN CPLG COVER 099029
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$358.37/each

Specifications

Dimensions

  • Angular Misalignment
    2 °
  • Coupling Size
    8018 / 8020
  • Outside Diameter
    6.6600 in
  • Parallel Misalignment
    0.015 in

Details

  • Chain Number
    80
  • Coupling Component
    Cover Assembly
  • Coupling Style
    Chain
  • Coupling Type
    Metallic
  • For Use With
    8018, 8020
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    099029
  • Material
    Aluminum
  • Maximum Speed
    2000 rpm
  • Number Of Teeth
    18, 20
  • Part Type
    Cover Assembly
  • Product Type
    Chain Coupling Covers
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 225 degree Fahrenheit, Minimum -30
  • UPC_NO
    782475046669
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)