Motion
80 COVER
Chain Coupling Cover - 80 Chain, 8.3750 in OD, Aluminum, For Use With 8018, 8020
Mi Item #00506021
MFR #80 COVER
Price$481.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chain Coupling Cover - 80 Chain, 8.3750 in OD, Aluminum, For Use With 8018, 8020
Mi Item #00506021
MFR #80 COVER

Mfr description
80 COUPLING COVER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$481.20/each

Specifications

Dimensions

  • Coupling Size
    8018;8020
  • Outside Diameter
    8.3750 in
  • Overall Width
    4.0000 in
  • Weight
    5.05 lbs

Details

  • Chain Number
    80
  • Coupling Component
    Cover Assembly
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • For Use With
    8018, 8020
  • Material
    Aluminum
  • Number Of Teeth
    18, 20
  • Part Type
    Cover Assembly
  • Product Type
    Chain Coupling Covers
  • UPC_NO
    097039378040
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)