Motion
JS37
Stainless Steel Universal Joint, Solid Bore, 1-3/4 in. Overall Length
MI ITEM #00506121
MFR #JS37
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stainless Steel Universal Joint, Solid Bore, 1-3/4 in. Overall Length
MI ITEM #00506121
MFR #JS37

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
JS37 SS UNIV JOINTS 08452

Specifications

  • Joint Arrangement
    Single Joint
  • Bore Type
    Solid
  • Max Misalignment Angle
    30 °
  • Static Breaking Torque
    6 in-lb
  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • Joint Diameter
    3/8 in
  • Overall Length
    1-3/4 in
  • Max Rpm
    1800 rpm
  • Series
    JS
  • Boot Kit Number
    UB37
  • Lubricated When Shipped
    NO
  • Lubrication For Pin Block Type
    USE LITH-EP-000 GREASE FOR AN AMBIENT TEMPERATURE RANGE OF 40 DEGREES TO 225 DEGREE F.
  • Weight
    0.06 lbs
  • UPC_NO
    781711084526

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text