Specifications
Dimensions
- Joint Diameter3/8 in
- Overall Length1-3/4 in
- Weight0.05 lbs
Details
- Boot Kit NumberUB37
- Bore TypeBored to Size
- Finish CoatingUncoated
- Joint ArrangementSingle Joint
- Lubricated When ShippedNO
- Lubrication For Pin Block TypeUSE LITH-EP-000 GREASE FOR AN AMBIENT TEMPERATURE RANGE OF 40 DEGREES TO 225 DEGREE F.
- MaterialStainless Steel
- Max Misalignment Angle30 °
- Max Rpm1800 rpm
- SeriesJS
- Static Breaking Torque6 in-lb
- UPC_NO781711084724
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)