Motion
JS200
Stainless Steel Universal Joint, Solid Bore, 5-7/16 in. Overall Length
Mi Item #00506180
MFR #JS200
Price$3,204.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stainless Steel Universal Joint, Solid Bore, 5-7/16 in. Overall Length
Mi Item #00506180
MFR #JS200

Mfr description
JS200 SS UNIV JOINTS 08470
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,204.58/each

Specifications

Dimensions

  • Joint Diameter
    2 in
  • Keyway Size
    1/4 x 1/8 in
  • Overall Length
    5-7/16 in
  • Weight
    4.10 lbs

Details

  • Boot Kit Number
    UB200
  • Bore Type
    Solid
  • Finish Coating
    Uncoated
  • Joint Arrangement
    Single Joint
  • Lubricated When Shipped
    NO
  • Lubrication For Pin Block Type
    USE LITH-EP-000 GREASE FOR AN AMBIENT TEMPERATURE RANGE OF 40 DEGREES TO 225 DEGREE F.
  • Material
    Stainless Steel
  • Max Misalignment Angle
    30 °
  • Max Rpm
    1800 rpm
  • Series
    JS
  • Static Breaking Torque
    1320 in-lb
  • UPC_NO
    781711084700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)