Motion
D7 LOWER BOOTS & TIES SET OF 2

LOVEJOY INC
D7 LOWER BOOTS & TIES SET OF 2

68514449980 Pin or Block U-Joint - 1.1200 in Joint Dia., 1.5000 in Boot OD, Neoprene
MI ITEM #00506239
MFR #D7 LOWER BOOTS & TIES SET OF 2
List Price$119.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
D7 LOWER BOOTS & TIES SET OF 2

68514449980 Pin or Block U-Joint - 1.1200 in Joint Dia., 1.5000 in Boot OD, Neoprene
MI ITEM #00506239
MFR #D7 LOWER BOOTS & TIES SET OF 2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$119.94/each for your price

Overview

Mfr description
D7-LOWER BOOTS & TIES-SET OF 2

Specifications

  • Boot Outside Diameter
    1.5000 in
  • Joint Diameter
    1.1200 in
  • Size Code
    D-7
  • Boot Type
    Lower
  • Overall Length
    3.5000 in
  • Material
    Neoprene
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144499806
  • UPC_NO
    685144499806
  • Product Type
    U-Joint Boots
  • Weight
    0.08 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text