Motion
D10B UJ 3/4X3/4 NSS BE

LOVEJOY INC
D10B UJ 3/4X3/4 NSS BE

68514444055 Pin & Block U-Joint - Single Joint, 0.7500 in Bore, 1.5000 in OD, 4.2500 in Length, Steel
MI ITEM #00506253
MFR #D10B UJ 3/4X3/4 NSS BE
List Price$290.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
D10B UJ 3/4X3/4 NSS BE

68514444055 Pin & Block U-Joint - Single Joint, 0.7500 in Bore, 1.5000 in OD, 4.2500 in Length, Steel
MI ITEM #00506253
MFR #D10B UJ 3/4X3/4 NSS BE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$290.50/each for your price

Overview

Mfr description
D10B-UJ-3/4X3/4-NSS BE
  • Industry standard
  • Stainless steel and needle bearing available
  • 13 sizes
  • Pin & Block design
  • Boot retaining grooves standard

Specifications

  • Joint Arrangement
    Single Joint
  • Bore Type
    Bored to Size
  • Size Code
    D-10B
  • Max Misalignment Angle
    25 °
  • Static Breaking Torque
    7920 in·lb
  • Material
    Steel
  • Finish Coating
    Uncoated
  • Bore Depth
    1.1800 in
  • Joint Diameter
    1.5000 in
  • Overall Length
    4.2500 in
  • Pin Height
    2.1200 in
  • Maximum Bore Size
    1.1200 in
  • Max Rpm
    1750 rpm
  • Series
    D
  • Boot Kit Number
    D-10
  • Weight
    1.49 lbs
  • Manufacturer Product Page
  • UPC_NO
    685144440556

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought