Motion
LOJ8B UJ 5/8X5/8 NKW NSS BE

LOVEJOY INC
LOJ8B UJ 5/8X5/8 NKW NSS BE

68514417306 Pin & Block U-Joint - Single Joint, 0.6250 in Bore, 1.0000 in OD, 3.6800 in Length, Steel
Mi Item #00506265
MFR #LOJ8B UJ 5/8X5/8 NKW NSS BE
Price$109.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
LOJ8B UJ 5/8X5/8 NKW NSS BE

68514417306 Pin & Block U-Joint - Single Joint, 0.6250 in Bore, 1.0000 in OD, 3.6800 in Length, Steel
Mi Item #00506265
MFR #LOJ8B UJ 5/8X5/8 NKW NSS BE

Mfr description
LOJ8B-UJ-5/8X5/8-NKW NSS BE
  • Offset pin design ideal for use on hand operated, low torque drives
  • Capable for operating angles up to 45° of angular misalignment
  • Application examples: remote control linkages, snow blowers, packaging machinery, awning devices, etc.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$109.96/each

Specifications

Dimensions

  • Bore Depth
    0.9100 in
  • Joint Diameter
    1.0000 in
  • Keyway Size
    No Keyway
  • Maximum Bore Size
    0.7500 in
  • Overall Length
    3.6800 in
  • Pin Height
    1.6900 in
  • Size Code
    LOJ-8
  • Weight
    0.47 lbs

Details

  • Additional Details
    Offset Pin Design, Offset Angle Upto 45 Degrees
  • Boot Kit Number
    D-6
  • Bore Type
    Bored to Size
  • Finish Coating
    Uncoated
  • Joint Arrangement
    Single Joint
  • Lubricated When Shipped
    NO
  • Lubrication For Pin Block Type
    LITHIUM EP-2 GREASE, LIFE EXTENDED BY USE OF BOOT AND LUBRICATION
  • Manufacturer Product Page
  • Material
    Steel
  • Max Misalignment Angle
    45 °
  • Max Rpm
    1750 rpm
  • Series
    LOJ
  • Static Breaking Torque
    1500 in·lb
  • UPC_NO
    685144173065
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)