Motion
D3 LOWER BOOTS & TIES SET OF 2

LOVEJOY INC
D3 LOWER BOOTS & TIES SET OF 2

Lower U-Joint Boot - 0.6200 in Joint Dia., 0.9400 in Boot OD, Neoprene
MI ITEM #00506277
MFR #D3 LOWER BOOTS & TIES SET OF 2
Price$78.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
D3 LOWER BOOTS & TIES SET OF 2

Lower U-Joint Boot - 0.6200 in Joint Dia., 0.9400 in Boot OD, Neoprene
MI ITEM #00506277
MFR #D3 LOWER BOOTS & TIES SET OF 2

Mfr description
D-3 LOWER U-JOINT BOOT (BOX/2)
  • Protects the universal joint from dirt and contaminants, while lubrication is retained
  • Lovejoy on-site replacement boots ensure proper lubrication for up to five times longer universal joint life
  • Installation and replacement is fast and easy, so your machine can be back in operation in minutes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.91/each

Specifications

Dimensions

  • Boot Outside Diameter
    0.9400 in
  • Joint Diameter
    0.6200 in
  • Overall Length
    1.06 in
  • Size Code
    D-3
  • Weight
    0.04 lbs

Details

  • Additional Details
    Set of 2/Box
  • Boot Type
    Lower
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144499769
  • Material
    Neoprene
  • Product Type
    U-Joint Boots
  • UPC_NO
    685144499769

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)