Motion
D4 UJ SOLID X SOLID

LOVEJOY INC
D4 UJ SOLID X SOLID

68514415744 Pin & Block U-Joint - Single Joint, 0.7500 in OD, 2.6800 in Length, Steel
Mi Item #00506282
MFR #D4 UJ SOLID X SOLID
Price$119.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
D4 UJ SOLID X SOLID

68514415744 Pin & Block U-Joint - Single Joint, 0.7500 in OD, 2.6800 in Length, Steel
Mi Item #00506282
MFR #D4 UJ SOLID X SOLID

Mfr description
D4-UJ-SOLIDXSOLID
  • Industry standard
  • Stainless steel and needle bearing available
  • 13 sizes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$119.78/each

Specifications

Dimensions

  • Bore Depth
    0.8800 in
  • Joint Diameter
    0.7500 in
  • Keyway Size
    No Keyway
  • Maximum Bore Size
    0.6200 in
  • Overall Length
    2.6800 in
  • Pin Height
    1.3400 in
  • Size Code
    D-4
  • Weight
    0.28 lbs

Details

  • Additional Details
    Boot Retaining Grooves
  • Boot Kit Number
    D-4
  • Bore Type
    Solid
  • Finish Coating
    Uncoated
  • Joint Arrangement
    Single Joint
  • Lubricated When Shipped
    NO
  • Lubrication For Pin Block Type
    LITHIUM EP-2 GREASE, LIFE EXTENDED BY USE OF BOOT AND LUBRICATION
  • Manufacturer Product Page
  • Material
    Steel
  • Max Misalignment Angle
    25 °
  • Max Rpm
    1750 rpm
  • Series
    D
  • Static Breaking Torque
    768 in·lb
  • UPC_NO
    685144157447
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)