Motion
D4 LOWER BOOTS & TIES SET OF 2

LOVEJOY INC
D4 LOWER BOOTS & TIES SET OF 2

Lower U-Joint Boot - 0.7500 in Joint Dia., 1.0600 in Boot OD, Neoprene
MI ITEM #00506283
MFR #D4 LOWER BOOTS & TIES SET OF 2
List Price$91.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
D4 LOWER BOOTS & TIES SET OF 2

Lower U-Joint Boot - 0.7500 in Joint Dia., 1.0600 in Boot OD, Neoprene
MI ITEM #00506283
MFR #D4 LOWER BOOTS & TIES SET OF 2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$91.45/each for your price

Overview

Mfr description
D-4 LOWER U-JOINT BOOT (BOX/2)
  • Protects the universal joint from dirt and contaminants, while lubrication is retained
  • Lovejoy on-site replacement boots ensure proper lubrication for up to five times longer universal joint life
  • Installation and replacement is fast and easy, so your machine can be back in operation in minutes
  • Lovejoy universal joints D, D SS, DD, DDX, HD, and NB come pregrooved
  • Use the larger type diameter Upper Type boots when possible and smaller diameter Lower Type boots when space is restricted
  • Standard boots are packaged two to a bag

Specifications

  • Boot Outside Diameter
    1.0600 in
  • Joint Diameter
    0.7500 in
  • Size Code
    D-4
  • Boot Type
    Lower
  • Overall Length
    1.32 in
  • Material
    Neoprene
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144499776
  • UPC_NO
    685144499776
  • Additional Details
    Set of 2/Box
  • Product Type
    U-Joint Boots
  • Weight
    0.04 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text