Motion
J87B
Alloy Steel Universal Joint, 7/16 in. Bore, 3 in. Overall Length
Mi Item #00506296
MFR #J87B
Price$634.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Alloy Steel Universal Joint, 7/16 in. Bore, 3 in. Overall Length
Mi Item #00506296
MFR #J87B

Mfr description
J87B STEEL UNIV JOINTS 08434
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$634.85/each

Specifications

Dimensions

  • Joint Diameter
    7/8 in
  • Keyway Size
    3/32 x 3/64 in
  • Overall Length
    3 in
  • Weight
    0.32 lbs

Details

  • Boot Kit Number
    UB87
  • Bore Type
    Bored to Size
  • Finish Coating
    Uncoated
  • Joint Arrangement
    Single Joint
  • Lubricated When Shipped
    NO
  • Lubrication For Pin Block Type
    USE LITH-EP-000 GREASE FOR AN AMBIENT TEMPERATURE RANGE OF 40 DEGREES TO 225 DEGREE F.
  • Material
    Steel
  • Max Misalignment Angle
    30 °
  • Max Rpm
    1800 rpm
  • Series
    J
  • Static Breaking Torque
    370 in-lb
  • UPC_NO
    781711084342
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)