Motion
D5B UJ 7/16X7/16 NKW NSS BE

LOVEJOY INC
D5B UJ 7/16X7/16 NKW NSS BE

68514416346 Pin & Block U-Joint - Single Joint, 0.4375 in Bore, 0.8800 in OD, 3.0000 in Length, Steel
Mi Item #00506300
MFR #D5B UJ 7/16X7/16 NKW NSS BE
Price$223.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
D5B UJ 7/16X7/16 NKW NSS BE

68514416346 Pin & Block U-Joint - Single Joint, 0.4375 in Bore, 0.8800 in OD, 3.0000 in Length, Steel
Mi Item #00506300
MFR #D5B UJ 7/16X7/16 NKW NSS BE

Mfr description
D5B-UJ-7/16X7/16-NKW NSS BE
  • Industry standard
  • Stainless steel and needle bearing available
  • 13 sizes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$223.67/each

Specifications

Dimensions

  • Bore Depth
    0.8800 in
  • Joint Diameter
    0.8800 in
  • Keyway Size
    No Keyway
  • Maximum Bore Size
    0.6900 in
  • Overall Length
    3.0000 in
  • Pin Height
    1.5000 in
  • Size Code
    D-5
  • Weight
    0.36 lbs

Details

  • Additional Details
    Boot Retaining Grooves
  • Boot Kit Number
    D-5
  • Bore Type
    Bored to Size
  • Finish Coating
    Uncoated
  • Joint Arrangement
    Single Joint
  • Lubricated When Shipped
    NO
  • Lubrication For Pin Block Type
    LITHIUM EP-2 GREASE, LIFE EXTENDED BY USE OF BOOT AND LUBRICATION
  • Manufacturer Product Page
  • Material
    Steel
  • Max Misalignment Angle
    25 °
  • Max Rpm
    1750 rpm
  • Series
    D
  • Static Breaking Torque
    1176 in·lb
  • UPC_NO
    685144163462
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)