Motion
J150B
Alloy Steel Universal Joint, 3/4 in. Bore, 4-1/4 in. Overall Length
Mi Item #00506342
MFR #J150B
Price$838.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Alloy Steel Universal Joint, 3/4 in. Bore, 4-1/4 in. Overall Length
Mi Item #00506342
MFR #J150B

Mfr description
J150B STEEL UNIV JOINTS 08440
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$838.65/each

Specifications

Dimensions

  • Joint Diameter
    1-1/2 in
  • Keyway Size
    3/16 x 3/32 in
  • Overall Length
    4-1/4 in
  • Weight
    1.52 lbs

Details

  • Boot Kit Number
    UB150
  • Bore Type
    Bored to Size
  • Finish Coating
    Uncoated
  • Joint Arrangement
    Single Joint
  • Lubricated When Shipped
    NO
  • Lubrication For Pin Block Type
    USE LITH-EP-000 GREASE FOR AN AMBIENT TEMPERATURE RANGE OF 40 DEGREES TO 225 DEGREE F.
  • Material
    Steel
  • Max Misalignment Angle
    30 °
  • Max Rpm
    1800 rpm
  • Series
    J
  • Static Breaking Torque
    1680 in-lb
  • UPC_NO
    781711084403
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)