Motion
D10B UJ 3/4X3/4 NKW NSS BE

LOVEJOY INC
D10B UJ 3/4X3/4 NKW NSS BE

68514416595 Pin & Block U-Joint - Single Joint, 0.7500 in Bore, 1.5000 in OD, 4.2500 in Length, Steel
Mi Item #00506346
MFR #D10B UJ 3/4X3/4 NKW NSS BE
Price$282.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
D10B UJ 3/4X3/4 NKW NSS BE

68514416595 Pin & Block U-Joint - Single Joint, 0.7500 in Bore, 1.5000 in OD, 4.2500 in Length, Steel
Mi Item #00506346
MFR #D10B UJ 3/4X3/4 NKW NSS BE

Mfr description
D10B-UJ-3/4X3/4-NKW NSS BE
  • Industry standard
  • Stainless steel and needle bearing available
  • 13 sizes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$282.19/each

Specifications

Dimensions

  • Bore Depth
    1.1800 in
  • Joint Diameter
    1.5000 in
  • Keyway Size
    No Keyway
  • Maximum Bore Size
    1.1200 in
  • Overall Length
    4.2500 in
  • Pin Height
    2.1200 in
  • Size Code
    D-10B
  • Weight
    1.50 lbs

Details

  • Additional Details
    Boot Retaining Grooves
  • Boot Kit Number
    D-10
  • Bore Type
    Bored to Size
  • Finish Coating
    Uncoated
  • Joint Arrangement
    Single Joint
  • Lubricated When Shipped
    NO
  • Lubrication For Pin Block Type
    LITHIUM EP-2 GREASE, LIFE EXTENDED BY USE OF BOOT AND LUBRICATION
  • Manufacturer Product Page
  • Material
    Steel
  • Max Misalignment Angle
    25 °
  • Max Rpm
    1750 rpm
  • Series
    D
  • Static Breaking Torque
    7920 in·lb
  • UPC_NO
    685144165954
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)