Motion
J200
Alloy Steel Universal Joint, Solid Bore, 5-7/16 in. Overall Length
MI ITEM #00506360
MFR #J200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Alloy Steel Universal Joint, Solid Bore, 5-7/16 in. Overall Length
MI ITEM #00506360
MFR #J200

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
J200 STEEL UNIV JOINTS 08418

Specifications

  • Joint Arrangement
    Single Joint
  • Bore Type
    Solid
  • Max Misalignment Angle
    30 °
  • Static Breaking Torque
    4400 in-lb
  • Material
    Steel
  • Finish Coating
    Uncoated
  • Joint Diameter
    2 in
  • Overall Length
    5-7/16 in
  • Max Rpm
    1800 rpm
  • Keyway Size
    1/4 x 1/8 in
  • Series
    J
  • Boot Kit Number
    UB200
  • Lubricated When Shipped
    NO
  • Lubrication For Pin Block Type
    USE LITH-EP-000 GREASE FOR AN AMBIENT TEMPERATURE RANGE OF 40 DEGREES TO 225 DEGREE F.
  • Weight
    4.10 lbs
  • UPC_NO
    781711084182

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text