Motion
D14 UJ SOLID X SOLID

LOVEJOY INC
D14 UJ SOLID X SOLID

68514416117 Pin & Block U-Joint - Single Joint, 3.0000 in OD, 9.0600 in Length, Steel
MI ITEM #00506389
MFR #D14 UJ SOLID X SOLID
Your Price$1,298.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
D14 UJ SOLID X SOLID

68514416117 Pin & Block U-Joint - Single Joint, 3.0000 in OD, 9.0600 in Length, Steel
MI ITEM #00506389
MFR #D14 UJ SOLID X SOLID

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,298.07/each(List $1,492.78)

Overview

Mfr description
D14-UJ-SOLIDXSOLID
  • Industry standard
  • Stainless steel and needle bearing available
  • 13 sizes
  • Pin & Block design
  • Boot retaining grooves standard

Specifications

  • Joint Arrangement
    Single Joint
  • Additional Details
    Boot Retaining Grooves
  • Bore Type
    Solid
  • Size Code
    D-14
  • Max Misalignment Angle
    25 °
  • Static Breaking Torque
    65400 in·lb
  • Material
    Steel
  • Finish Coating
    Uncoated
  • Bore Depth
    2.7500 in
  • Joint Diameter
    3.0000 in
  • Overall Length
    9.0600 in
  • Pin Height
    4.5300 in
  • Maximum Bore Size
    2.0000 in
  • Max Rpm
    1750 rpm
  • Keyway Size
    No Keyway
  • Series
    D
  • Boot Kit Number
    D-14
  • Lubricated When Shipped
    NO
  • Lubrication For Pin Block Type
    LITHIUM EP-2 GREASE, LIFE EXTENDED BY USE OF BOOT AND LUBRICATION
  • Weight
    15.15 lbs
  • Manufacturer Product Page
  • UPC_NO
    685144161178

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text