Motion
NB6B UJ 1/2X1/2 NKW NSS BE

LOVEJOY INC
NB6B UJ 1/2X1/2 NKW NSS BE

68514415617 Pin & Block U-Joint - Single Joint, 0.5000 in Bore, 1.0000 in OD, 3.3800 in Length, Steel
Mi Item #00506409
MFR #NB6B UJ 1/2X1/2 NKW NSS BE
Price$284.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
NB6B UJ 1/2X1/2 NKW NSS BE

68514415617 Pin & Block U-Joint - Single Joint, 0.5000 in Bore, 1.0000 in OD, 3.3800 in Length, Steel
Mi Item #00506409
MFR #NB6B UJ 1/2X1/2 NKW NSS BE

Mfr description
NB6B-UJ-1/2X1/2-NKW NSS BE
  • Designed with high quality, pre-lubricated, and sealed needle bearings
  • Ideal for applications up to 25° of angular misalignment and speeds up to 6,000 rpm
  • Available in sizes: 6, 8, 10 and 12 (Other sizes are quantity dependent) with your choice of round, hex, splined, or keyway bores
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$284.61/each

Specifications

Dimensions

  • Bore Depth
    1.0000 in
  • Joint Diameter
    1.0000 in
  • Keyway Size
    No Keyway
  • Maximum Bore Size
    0.7500 in
  • Overall Length
    3.3800 in
  • Pin Height
    1.6800 in
  • Size Code
    NB-6
  • Weight
    0.52 lbs

Details

  • Additional Details
    Boot Retaining Grooves, Sealed Bearing
  • Boot Kit Number
    D-6
  • Bore Type
    Bored to Size
  • Finish Coating
    Uncoated
  • Joint Arrangement
    Single Joint
  • Lubricated When Shipped
    YES
  • Manufacturer Product Page
  • Material
    Steel
  • Max Misalignment Angle
    25 °
  • Max Rpm
    6000 rpm
  • Series
    NB
  • Static Breaking Torque
    1150 in·lb
  • UPC_NO
    685144156174
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)