Motion
NB10B UJ 3/4X3/4 NKW NSS BE

LOVEJOY INC
NB10B UJ 3/4X3/4 NKW NSS BE

68514415636 Pin & Block U-Joint - Single Joint, 0.7500 in Bore, 1.5000 in OD, 4.2500 in Length, Steel
Mi Item #00506413
MFR #NB10B UJ 3/4X3/4 NKW NSS BE
Price$444.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
NB10B UJ 3/4X3/4 NKW NSS BE

68514415636 Pin & Block U-Joint - Single Joint, 0.7500 in Bore, 1.5000 in OD, 4.2500 in Length, Steel
Mi Item #00506413
MFR #NB10B UJ 3/4X3/4 NKW NSS BE

Mfr description
NB10B-UJ-3/4X3/4-NKW NSS BE
  • Designed with high quality, pre-lubricated, and sealed needle bearings
  • Ideal for applications up to 25° of angular misalignment and speeds up to 6,000 rpm
  • Available in sizes: 6, 8, 10 and 12 (Other sizes are quantity dependent) with your choice of round, hex, splined, or keyway bores
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$444.07/each

Specifications

Dimensions

  • Bore Depth
    1.1800 in
  • Joint Diameter
    1.5000 in
  • Keyway Size
    No Keyway
  • Maximum Bore Size
    1.1200 in
  • Overall Length
    4.2500 in
  • Pin Height
    2.1200 in
  • Size Code
    NB-10
  • Weight
    1.48 lbs

Details

  • Additional Details
    Boot Retaining Grooves, Sealed Bearing
  • Boot Kit Number
    D-10
  • Bore Type
    Bored to Size
  • Finish Coating
    Uncoated
  • Joint Arrangement
    Single Joint
  • Lubricated When Shipped
    YES
  • Manufacturer Product Page
  • Material
    Steel
  • Max Misalignment Angle
    25 °
  • Max Rpm
    6000 rpm
  • Series
    NB
  • Static Breaking Torque
    4400 in·lb
  • UPC_NO
    685144156365
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)