Motion
NB12B UJ 1X1 NKW NSS BE

LOVEJOY INC
NB12B UJ 1X1 NKW NSS BE

68514415648 Pin & Block U-Joint - Single Joint, 1.0000 in Bore, 2.0000 in OD, 5.4400 in Length, Steel
MI ITEM #00506415
MFR #NB12B UJ 1X1 NKW NSS BE
Price$597.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
NB12B UJ 1X1 NKW NSS BE

68514415648 Pin & Block U-Joint - Single Joint, 1.0000 in Bore, 2.0000 in OD, 5.4400 in Length, Steel
MI ITEM #00506415
MFR #NB12B UJ 1X1 NKW NSS BE

Mfr description
NB12B-UJ-1"X1"-NKW NSS BE
  • Designed with high quality, pre-lubricated, and sealed needle bearings
  • Ideal for applications up to 25° of angular misalignment and speeds up to 6,000 rpm
  • Available in sizes: 6, 8, 10 and 12 (Other sizes are quantity dependent) with your choice of round, hex, splined, or keyway bores
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$597.88/each

Specifications

Dimensions

  • Bore Depth
    1.5000 in
  • Joint Diameter
    2.0000 in
  • Keyway Size
    No Keyway
  • Maximum Bore Size
    1.5000 in
  • Overall Length
    5.4400 in
  • Pin Height
    2.7200 in
  • Size Code
    NB-12
  • Weight
    3.13 lbs

Details

  • Additional Details
    Boot Retaining Grooves, Sealed Bearing
  • Boot Kit Number
    D-12
  • Bore Type
    Bored to Size
  • Finish Coating
    Uncoated
  • Joint Arrangement
    Single Joint
  • Lubricated When Shipped
    YES
  • Manufacturer Product Page
  • Material
    Steel
  • Max Misalignment Angle
    25 °
  • Max Rpm
    6000 rpm
  • Series
    NB
  • Static Breaking Torque
    10500 in·lb
  • UPC_NO
    685144156488

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)