Motion
U18 1/4X1/4 NKW BE

LOVEJOY INC
U18 1/4X1/4 NKW BE

68514413015 One Piece Shaft-to-Shaft Coupling - 18 Cplg Size, 0.6100 in OD, 1.0000 in OAL, Steel
MI ITEM #00506433
MFR #U18 1/4X1/4 NKW BE
Price$457.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
U18 1/4X1/4 NKW BE

68514413015 One Piece Shaft-to-Shaft Coupling - 18 Cplg Size, 0.6100 in OD, 1.0000 in OAL, Steel
MI ITEM #00506433
MFR #U18 1/4X1/4 NKW BE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$457.05/each

Specifications

Dimensions

  • Coupling Size Code
    18
  • Hub Outside Diameter
    0.6100 in
  • Length Through Bore
    0.3100 in
  • Max Angular Misalignment
    3 °
  • Max Parallel Misalignment
    0.008 in
  • Maximum Bore Diameter
    0.2500 in
  • Min Bore Diameter
    0.1250 in
  • Overall Length
    1.0000 in
  • Weight
    0.06 lbs

Details

  • Bore Type
    Finished w/ No Keyway
  • Horsepower @ 100 RPM
    0.03 hp
  • Hub Flange Material
    Steel
  • Manufacturer Product Page
  • Max Rpm
    30000 rpm
  • Spring Coupling Type
    One Piece Shaft-to-Shaft
  • Spring Material
    Steel
  • UPC_NO
    685144130150

Overview

Mfr description
U18-CP-1/4X1/4-NKW BE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought